Motion
ZUSA-PF-4893
USA Sealing - 316 Stainless Steel Material
MI ITEM #11443612
MFR #ZUSA-PF-4893
List Price$95.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
MI ITEM #11443612
MFR #ZUSA-PF-4893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.29/each for your price

Overview

Mfr description
ZUSA-PF-4893 PIPE FITTING W/ THREAD SEAL
  • The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Material
    316 Stainless Steel
  • Shape
    Tee
  • UPC_NO
    193005430382
  • Working Pressure
    5500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text