Overview
Mfr description
ZUSA-PF-4903 PIPE FITTING W/ THREAD SEAL
- The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
- Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
- Use these fittings in extreme-pressure applications.
- 316 Stainless Steel has excellent corrosion resistance.
Specifications
- Material316 Stainless Steel
- ShapePlug
- UPC_NO193005430450
- Working Pressure7000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data