Overview
Mfr description
ZUSA-PF-4927 PIPE FITTING - BRASS - INST
- Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
- Use these fittings in extreme-pressure applications.
- Brass has good corrosion resistance.
Specifications
- MaterialBrass
- ShapeStraight
- UPC_NO193005430603
- Working Pressure2000 psi
- Hex Size1-19/64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data