Motion
ZUSA-PF-4953
USA Sealing - Brass Material
MI ITEM #11443643
MFR #ZUSA-PF-4953
List Price$50.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Brass Material
MI ITEM #11443643
MFR #ZUSA-PF-4953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.96/each for your price

Overview

Mfr description
ZUSA-PF-4953 PIPE FITTING - BRASS - INST
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Brass has good corrosion resistance.

Specifications

  • Material
    Brass
  • Length
    1-7/16 in
  • Shape
    Straight
  • UPC_NO
    193005430696
  • Working Pressure
    3500 psi
  • Hex Size
    45/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought