Overview
Mfr description
ZUSA-PF-5099 PIPE FITTING - BRASS - INST
- Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
- Use these fittings in extreme-pressure applications.
- Brass has good corrosion resistance.
Specifications
- MaterialBrass
- ShapeCap
- UPC_NO193005431419
- Working Pressure2300 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data