Motion
ZUSA-PF-5120
USA Sealing - Brass Material
MI ITEM #11443727
MFR #ZUSA-PF-5120
List Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Brass Material
MI ITEM #11443727
MFR #ZUSA-PF-5120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.31/each for your price

Overview

Mfr description
ZUSA-PF-5120 PIPE FITTING W/ THREAD SEAL
  • The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Brass has good corrosion resistance.

Specifications

  • Material
    Brass
  • Length
    1-1/8 in
  • Shape
    Straight
  • UPC_NO
    193005431532
  • Working Pressure
    3500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text