Motion
ZUSA-PF-5283
USA Sealing - Galvanized Steel Material
MI ITEM #11443804
MFR #ZUSA-PF-5283
List Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Galvanized Steel Material
MI ITEM #11443804
MFR #ZUSA-PF-5283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.65/each for your price

Overview

Mfr description
ZUSA-PF-5283 PIPE FITTING - GALVANIZED S
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Galvanized steel has good strength and fair corrosion resistance.

Specifications

  • Material
    Galvanized Steel
  • Shape
    Straight
  • UPC_NO
    193005432300
  • Working Pressure
    6600 psi
  • Hex Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought