Overview
Mfr description
ZUSA-PF-5353 PIPE FITTING - GALVANIZED S
- Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
- Use these fittings in extreme-pressure applications.
- Galvanized steel has good strength and fair corrosion resistance.
Specifications
- MaterialGalvanized Steel
- ShapeStraight
- UPC_NO193005432676
- Working Pressure5300 psi
- Hex Size55/64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data