Overview
Mfr description
ZUSA-PF-5477 PIPE FITTING - GALVANIZED S
- Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
- Use these fittings in extreme-pressure applications.
- Galvanized steel has good strength and fair corrosion resistance.
Specifications
- MaterialGalvanized Steel
- ShapePlug
- UPC_NO193005433277
- Working Pressure7300 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data