Overview
Mfr description
ZUSA-PF-6576 PIPE FITTING - BLACK-COATED
- Use Class 3000 fittings in high-pressure applications.
- Black-coated steel is very strong but is susceptible to corrosion.
Specifications
- MaterialBlack-Coated Steel
- ShapeCap
- UPC_NO193005435615
- Working Pressure3000 psi
- Pressure ClassClass 3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data