Motion
ZUSA-PF-6653
USA Sealing - Black-Coated Steel Material
MI ITEM #11444035
MFR #ZUSA-PF-6653
List Price$36.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Black-Coated Steel Material
MI ITEM #11444035
MFR #ZUSA-PF-6653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.46/each for your price

Overview

Mfr description
ZUSA-PF-6653 PIPE FITTING W/ THREAD SEAL
  • The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
  • Use Class 3000 fittings in high-pressure applications.
  • Black-coated steel is very strong but is susceptible to corrosion.

Specifications

  • Material
    Black-Coated Steel
  • Shape
    Elbow
  • UPC_NO
    193005435837
  • Working Pressure
    3000 psi
  • Pressure Class
    Class 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text