Motion
ZUSA-PF-922
USA Sealing - 304 Stainless Steel Material
MI ITEM #11444063
MFR #ZUSA-PF-922
List Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
MI ITEM #11444063
MFR #ZUSA-PF-922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.98/each for your price

Overview

Mfr description
ZUSA-PF-922 PIPE FITTING - 304 STAINLESS
  • Schedule 40 nipples are well suited for low-to-medium pressure applications
  • 304 Stainless Steel has very good corrosion resistance.

Specifications

  • Material
    304 Stainless Steel
  • Schedule
    40
  • Length
    1-1/2 in
  • UPC_NO
    193005419158
  • Style
    Pipe Nipple
  • Construction
    Welded
  • Thread
    Threaded on Both Ends
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text