Motion
ZUSA-PF-2233
USA Sealing - 316 Stainless Steel Material
MI ITEM #11444221
MFR #ZUSA-PF-2233
List Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
MI ITEM #11444221
MFR #ZUSA-PF-2233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.67/each for your price

Overview

Mfr description
ZUSA-PF-2233 PIPE FITTING - 316 STAINLES
  • Schedule 40 nipples are well suited for low-to-medium pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Material
    316 Stainless Steel
  • Schedule
    40
  • Length
    1-3/8 in
  • UPC_NO
    193005422981
  • Style
    Close Nipple
  • Construction
    Welded
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought