Motion
ZUSA-PF-3507
USA Sealing - 304 Stainless Steel Material
MI ITEM #11444718
MFR #ZUSA-PF-3507
List Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
MI ITEM #11444718
MFR #ZUSA-PF-3507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.93/each for your price

Overview

Mfr description
ZUSA-PF-3507 PIPE FITTING - 304 STAINLES
  • Schedule 80 nipples have thick sidewalls, making these well suited for high-pressure applications
  • 304 Stainless Steel has very good corrosion resistance.

Specifications

  • Material
    304 Stainless Steel
  • Schedule
    80
  • Length
    1-1/2 in
  • UPC_NO
    193005427085
  • Style
    Pipe Nipple
  • Construction
    Seamless
  • Thread
    Threaded on Both Ends
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought