Motion
ZUSA-PF-3534
USA Sealing - 304 Stainless Steel Material
MI ITEM #11444739
MFR #ZUSA-PF-3534
List Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
MI ITEM #11444739
MFR #ZUSA-PF-3534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.75/each for your price

Overview

Mfr description
ZUSA-PF-3534 PIPE FITTING - 304 STAINLES
  • Schedule 80 nipples have thick sidewalls, making these well suited for high-pressure applications
  • 304 Stainless Steel has very good corrosion resistance.

Specifications

  • Material
    304 Stainless Steel
  • Schedule
    80
  • Length
    3 in
  • UPC_NO
    193005427290
  • Style
    Pipe Nipple
  • Construction
    Seamless
  • Thread
    Threaded on Both Ends
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text