Motion
ZUSA-PF-4025
USA Sealing - 316 Stainless Steel Material
MI ITEM #11444760
MFR #ZUSA-PF-4025
List Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
MI ITEM #11444760
MFR #ZUSA-PF-4025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.07/each for your price

Overview

Mfr description
ZUSA-PF-4025 PIPE FITTING - 316 STAINLES
  • Schedule 80 nipples have thick sidewalls, making these well suited for high-pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Material
    316 Stainless Steel
  • Schedule
    80
  • Length
    3/4 in
  • UPC_NO
    193005427924
  • Style
    Close Nipple
  • Construction
    Seamless
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought