Motion
ZUSA-PF-5644
USA Sealing - Aluminum Material
MI ITEM #11444906
MFR #ZUSA-PF-5644
List Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Aluminum Material
MI ITEM #11444906
MFR #ZUSA-PF-5644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.75/each for your price

Overview

Mfr description
ZUSA-PF-5644 PIPE FITTING - ALUMINUM - S
  • Schedule 40 nipples are well suited for low-to-medium pressure applications
  • Aluminum has good corrosion resistance and is lightweight.

Specifications

  • Material
    Aluminum
  • Schedule
    40
  • Length
    1-3/4 in
  • UPC_NO
    193005434069
  • Style
    Close Nipple
  • Construction
    Seamless
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text