Overview
Mfr description
ZUSA-PF-6867 PIPE FITTING - 316 STAINLES
- Use Class 150 fittings in low-pressure applications.
- 316 Stainless Steel has excellent corrosion resistance.
Specifications
- Material316 Stainless Steel
- ShapeLocknut
- UPC_NO193005873387
- Working Pressure150 psi
- Hex Size1-51/64 in
- Pressure ClassClass 150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data