Motion
ZUSA-PF-10380

USA INDUSTRIALS INC
ZUSA-PF-10380

USA Sealing - Brass Material
MI ITEM #11445453
MFR #ZUSA-PF-10380
List Price$404.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PF-10380

USA Sealing - Brass Material
MI ITEM #11445453
MFR #ZUSA-PF-10380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$404.15/each for your price

Overview

Mfr description
ZUSA-PF-10380 PIPE FITTING - BRASS - CLA
  • Use Class 125 fittings in low-pressure applications.
  • Brass has good corrosion resistance and is an excellent choice for use with hot and cold water.
  • Certified to NSF/ANSI 61 and NSF/ANSI 372 low-lead standards for use in plumbing systems with drinking water.

Specifications

  • Material
    Brass
  • Shape
    90 Degree Elbow
  • UPC_NO
    193005000000
  • Working Pressure
    0
  • Pressure Class
    Class 125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text