Overview
Mfr description
ZUSA-PF-8139 PIPE FITTING - 304 STAINLES
- Use Class 150 fittings in low-pressure applications.
- 304 Stainless Steel has very good corrosion resistance.
Specifications
- Material304 Stainless Steel
- Length1-2/9 in
- ShapeStraight
- UPC_NO193005000000
- Working Pressure150 psi
- Hex Size1-1/7 in
- Pressure ClassClass 150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data