Motion
ZUSA-PF-8343
USA Sealing - 304 Stainless Steel Material
MI ITEM #11446064
MFR #ZUSA-PF-8343
List Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
MI ITEM #11446064
MFR #ZUSA-PF-8343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.57/each for your price

Overview

Mfr description
ZUSA-PF-8343 PIPE FITTING W/ THREAD SEAL
  • The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
  • Use Class 150 fittings in low-pressure applications.
  • 304 Stainless Steel has very good corrosion resistance.

Specifications

  • Material
    304 Stainless Steel
  • Length
    21 mm
  • Shape
    Plug
  • UPC_NO
    193005000000
  • Working Pressure
    150 psi
  • Hex Size
    24 mm
  • Pressure Class
    Class 150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought