Motion
ZUSA-PF-7802
USA Sealing - 304 Stainless Steel Material
MI ITEM #11446153
MFR #ZUSA-PF-7802
List Price$25.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
MI ITEM #11446153
MFR #ZUSA-PF-7802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.96/each for your price

Overview

Mfr description
ZUSA-PF-7802 PIPE FITTING - 304 STAINLES
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications. 304 Stainless Steel has very good corrosion resistance.

Specifications

  • Material
    304 Stainless Steel
  • Length
    3/4 in
  • Shape
    Straight
  • UPC_NO
    193005000000
  • Working Pressure
    6100 psi
  • Hex Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text