1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
PSL-D-9
Keyless Bushing - 9 mm ID, 20 mm OD
MI ITEM #
11447033
MFR #
PSL-D-9
Price
$146.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
ZERO MAX PSL-D-9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
PSL-D-9
Keyless Bushing - 9 mm ID, 20 mm OD
MI ITEM #
11447033
MFR #
PSL-D-9
Mfr description
PSL-D-9 KEYLESS SHAFT BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$146
.35
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
9 mm
Hub Contact Pressure
8702 psi
Maximum Transmitted Thrust
719 lbf
Outside
Diameter
20 mm
Overall Length
0.6102 in
Shaft Contact Pressure
130 N/mm^2
Weight
0.04 lbs
Details
Number Of Locking Screws
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items