Motion
ZUSA-HT-737
USA Sealing - 25 ft. Length
Mi Item #11447158
MFR #ZUSA-HT-737
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 25 ft. Length
Mi Item #11447158
MFR #ZUSA-HT-737

Mfr description
ZUSA-HT-737 FDA SILICONE TUBING - CLEAR
  • This Silicone is highly flexible and meets FDA standards for use with water, food, and beverage
  • It is often used in food processing, air and water transfer, and breweries and distilleries.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • Bend Radius
    1/4 in
  • Inner Diameter
    1/16 in
  • Length
    25 ft
  • Operating Pressure
    40 psi
  • Outer Diameter
    1/8 in
  • Wall Thickness
    1/32 in

Details

  • Color
    Clear
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Temperature Range
    -120° to 480° F
  • UPC_NO
    193005154349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)