Motion
ZUSA-HT-1630
USA Sealing - 5 ft. Length
MI ITEM #11447186
MFR #ZUSA-HT-1630
List Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 5 ft. Length
MI ITEM #11447186
MFR #ZUSA-HT-1630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.95/each for your price

Overview

Mfr description
ZUSA-HT-1630 FDA SILICONE TUBING - CLEAR
  • This Silicone is highly flexible and meets FDA standards for use with water, food, and beverage
  • It is often used in food processing, air and water transfer, and breweries and distilleries.

Specifications

  • Length
    5 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Bend Radius
    3-3/4 in
  • Color
    Clear
  • Durometer
    70A
  • UPC_NO
    193005145712
  • Wall Thickness
    1/8 in
  • Inner Diameter
    1 in
  • Operating Pressure
    40 psi
  • Outer Diameter
    1-1/4 in
  • Temperature Range
    -120° to 480° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text