Motion
ZUSA-HT-824
USA Sealing - 10 ft. Length
MI ITEM #11447205
MFR #ZUSA-HT-824
Price$199.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 10 ft. Length
MI ITEM #11447205
MFR #ZUSA-HT-824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.78/each

Specifications

Dimensions

  • Bend Radius
    1 in
  • Inner Diameter
    3/8 in
  • Length
    10 ft
  • Operating Pressure
    210 psi
  • Outer Diameter
    11/16 in
  • Wall Thickness
    5/32 in

Details

  • Color
    Clear
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -100° to 440° F
  • UPC_NO
    193005155315

Overview

Mfr description
ZUSA-HT-824 FDA REINFORCED SILICONE TUBI
  • This FDA Silicone is reinforced with a polyester braid to withstand higher pressures
  • It is often used in food processing, air and water transfer, and breweries and distilleries.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought