Motion
ZUSA-HT-826
USA Sealing - 10 ft. Length
Mi Item #11447206
MFR #ZUSA-HT-826
Price$285.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 10 ft. Length
Mi Item #11447206
MFR #ZUSA-HT-826

Mfr description
ZUSA-HT-826 FDA REINFORCED SILICONE TUBI
  • This FDA Silicone is reinforced with a polyester braid to withstand higher pressures
  • It is often used in food processing, air and water transfer, and breweries and distilleries.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.78/each

Specifications

Dimensions

  • Bend Radius
    1 in
  • Inner Diameter
    1/2 in
  • Length
    10 ft
  • Operating Pressure
    290 psi
  • Outer Diameter
    7/8 in
  • Wall Thickness
    3/16 in

Details

  • Color
    Clear
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -100° to 440° F
  • UPC_NO
    193005155339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)