Motion
ZUSA-HT-1656
USA Sealing - 5 ft. Length
MI ITEM #11447210
MFR #ZUSA-HT-1656
List Price$94.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 5 ft. Length
MI ITEM #11447210
MFR #ZUSA-HT-1656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.01/each for your price

Overview

Mfr description
ZUSA-HT-1656 FDA REINFORCED SILICONE TUB
  • This FDA Silicone is reinforced with a polyester braid to withstand higher pressures
  • It is often used in food processing, air and water transfer, and breweries and distilleries.

Specifications

  • Length
    5 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Bend Radius
    1 in
  • Color
    Clear
  • Durometer
    70A
  • UPC_NO
    193005145996
  • Wall Thickness
    5/32 in
  • Inner Diameter
    3/8 in
  • Operating Pressure
    210 psi
  • Outer Diameter
    11/16 in
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -100° to 440° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought