Motion
ZUSA-HT-118 FDA PVC TUBING - 1/4" ID X 3

USA INDUSTRIALS INC
ZUSA-HT-118 FDA PVC TUBING - 1/4" ID X 3

USA Sealing - 10 ft. Length
Mi Item #11447245
MFR #ZUSA-HT-118 FDA PVC TUBING - 1/4" ID X 3
Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-118 FDA PVC TUBING - 1/4" ID X 3

USA Sealing - 10 ft. Length
Mi Item #11447245
MFR #ZUSA-HT-118 FDA PVC TUBING - 1/4" ID X 3

Mfr description
ZUSA-HT-118 FDA PVC TUBING - 1/4" ID X 3
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.78/each

Specifications

Dimensions

  • Bend Radius
    5/8 in
  • Inner Diameter
    1/4 in
  • Length
    10 ft
  • Operating Pressure
    20 psi
  • Outer Diameter
    3/8 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -50° to 150° F
  • UPC_NO
    193005140700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)