Motion
ZUSA-HT-13 FDA REINFORCED PVC TUBING - 3

USA INDUSTRIALS INC
ZUSA-HT-13 FDA REINFORCED PVC TUBING - 3

USA Sealing - 100 ft. Length
Mi Item #11447254
MFR #ZUSA-HT-13 FDA REINFORCED PVC TUBING - 3
Price$356.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-13 FDA REINFORCED PVC TUBING - 3

USA Sealing - 100 ft. Length
Mi Item #11447254
MFR #ZUSA-HT-13 FDA REINFORCED PVC TUBING - 3

Mfr description
ZUSA-HT-13 FDA REINFORCED PVC TUBING - 3
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$356.30/each

Specifications

Dimensions

  • Bend Radius
    1 in
  • Inner Diameter
    3/4 in
  • Length
    100 ft
  • Operating Pressure
    100 psi
  • Outer Diameter
    1 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005142032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)