Motion
ZUSA-HT-1834
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 2 ft Length, PVC Material
MI ITEM #11447329
MFR #ZUSA-HT-1834
List Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 2 ft Length, PVC Material
MI ITEM #11447329
MFR #ZUSA-HT-1834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.71/each for your price

Overview

Mfr description
ZUSA-HT-1834 PVC TUBING FOR FUELS AND LU
  • This PVC tubing is specifically designed for conveying fuels and lubricants and is tinted yellow for color identification
  • It is also softer and more flexible than other PVC tubing

Specifications

  • Tube Inner Diameter
    1/2 in
  • Tube Outer Diameter
    5/8 in
  • Length
    2 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    25/32 in
  • Color
    Yellow
  • Durometer
    55A
  • UPC_NO
    193005147976
  • Wall Thickness
    1/16 in
  • Operating Pressure
    20 psi
  • Temperature Range
    -50° to 150° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text