Motion
ZUSA-HT-484
USA Sealing Tubing - 1/8 in ID, 1/4 in OD, 25 ft Length, Polyurethane Material
Mi Item #11447338
MFR #ZUSA-HT-484
Price$41.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/8 in ID, 1/4 in OD, 25 ft Length, Polyurethane Material
Mi Item #11447338
MFR #ZUSA-HT-484

Mfr description
ZUSA-HT-484 POLYURETHANE TUBING FOR DRIN
  • This Polyurethane tubing meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications
  • It is stronger and more abrasion resistant than Silicone tubing, but not as flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.38/each

Specifications

Dimensions

  • Bend Radius
    1/2 in
  • Length
    25 ft
  • Operating Pressure
    120 psi
  • Tube Inner Diameter
    1/8 in
  • Tube Outer Diameter
    1/4 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Clear
  • Durometer
    90A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polyurethane
  • Temperature Range
    -80° to 150° F
  • UPC_NO
    193005151539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)