Motion
ZUSA-HT-518
USA Sealing Tubing - 1/4 in ID, 3/8 in OD, 100 ft Length, Polyurethane Material
MI ITEM #11447345
MFR #ZUSA-HT-518
Your Price$177.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/4 in ID, 3/8 in OD, 100 ft Length, Polyurethane Material
MI ITEM #11447345
MFR #ZUSA-HT-518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.40/each(List $221.75)

Overview

Mfr description
ZUSA-HT-518 REINFORCED POLYURETHANE TUBI
  • This Polyurethane is reinforced with a polyester braid meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications
  • It is stronger and more abrasion resistant than Silicone tubing, but not as flexible

Specifications

  • Tube Inner Diameter
    1/4 in
  • Tube Outer Diameter
    3/8 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polyurethane
  • Bend Radius
    1 in
  • Color
    Clear
  • Durometer
    90A
  • UPC_NO
    193005151911
  • Wall Thickness
    1/16 in
  • Operating Pressure
    200 psi
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -80° to 160° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text