Motion
ZUSA-HT-227
USA Sealing Tubing - 1/8 in ID, 3/16 in OD, 25 ft Length, Latex Material
MI ITEM #11447359
MFR #ZUSA-HT-227
List Price$50.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/8 in ID, 3/16 in OD, 25 ft Length, Latex Material
MI ITEM #11447359
MFR #ZUSA-HT-227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.07/each for your price

Overview

Mfr description
ZUSA-HT-227 LATEX TUBING - 1/8" ID X 3/1
  • Latex is naturally very strong and stretches and compresses better than other rubber materials
  • This latex tubing is extra soft making it easy to work with, yet is still stronger than other rubber tubing

Specifications

  • Tube Inner Diameter
    1/8 in
  • Tube Outer Diameter
    3/16 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Latex
  • Bend Radius
    2 in
  • Color
    Amber
  • Durometer
    40A
  • UPC_NO
    193005148683
  • Wall Thickness
    1/32 in
  • Operating Pressure
    40 psi
  • Temperature Range
    30° to 100° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text