Motion
ZUSA-HT-241
USA Sealing Tubing - 1/16 in ID, 1/8 in OD, 10 ft Length, Latex Material
MI ITEM #11447365
MFR #ZUSA-HT-241
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/16 in ID, 1/8 in OD, 10 ft Length, Latex Material
MI ITEM #11447365
MFR #ZUSA-HT-241

Mfr description
ZUSA-HT-241 LATEX TUBING - 1/16" ID X 1/
  • Latex is naturally very strong and stretches and compresses better than other rubber materials
  • This latex tubing is extra soft making it easy to work with, yet is still stronger than other rubber tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.19/each

Specifications

Dimensions

  • Bend Radius
    1 in
  • Length
    10 ft
  • Operating Pressure
    40 psi
  • Tube Inner Diameter
    1/16 in
  • Tube Outer Diameter
    1/8 in
  • Wall Thickness
    1/32 in

Details

  • Color
    Amber
  • Durometer
    40A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Latex
  • Temperature Range
    30° to 100° F
  • UPC_NO
    193005148843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)