Motion
ZUSA-HT-582
USA Sealing Tubing - 1/4 in ID, 3/8 in OD, 100 ft Length, Nylon Material
MI ITEM #11447378
MFR #ZUSA-HT-582
List Price$177.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/4 in ID, 3/8 in OD, 100 ft Length, Nylon Material
MI ITEM #11447378
MFR #ZUSA-HT-582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.16/each for your price

Overview

Mfr description
ZUSA-HT-582 NYLON TUBING FOR AIR - 1/4"
  • This Nylon tubing is hard, yet flexible, and is often used for air lines

Specifications

  • Tube Inner Diameter
    1/4 in
  • Tube Outer Diameter
    3/8 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Nylon
  • Bend Radius
    3-1/2 in
  • Color
    Black
  • Durometer
    70D
  • UPC_NO
    193005152628
  • Wall Thickness
    1/16 in
  • Operating Pressure
    300 psi
  • Temperature Range
    -100° to 250° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text