Motion
ZUSA-HT-609
USA Sealing Tubing - 1/16 in ID, 1/8 in OD, 25 ft Length, Nylon Material
MI ITEM #11447384
MFR #ZUSA-HT-609
List Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/16 in ID, 1/8 in OD, 25 ft Length, Nylon Material
MI ITEM #11447384
MFR #ZUSA-HT-609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.32/each for your price

Overview

Mfr description
ZUSA-HT-609 NYLON TUBING FOR AIR - 1/16"
  • This Nylon tubing is hard, yet flexible, and is often used for air lines

Specifications

  • Tube Inner Diameter
    1/16 in
  • Tube Outer Diameter
    1/8 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Nylon
  • Bend Radius
    1 in
  • Color
    Black
  • Durometer
    70D
  • UPC_NO
    193005152925
  • Wall Thickness
    1/32 in
  • Operating Pressure
    300 psi
  • Temperature Range
    -100° to 250° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text