Motion
ZUSA-HT-259
USA Sealing Tubing - 1/8 in ID, 3/16 in OD, 100 ft Length, Viton Material
Mi Item #11447392
MFR #ZUSA-HT-259
Price$729.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/8 in ID, 3/16 in OD, 100 ft Length, Viton Material
Mi Item #11447392
MFR #ZUSA-HT-259

Mfr description
ZUSA-HT-259 VITON TUBING - 1/8" ID X 3/1
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels and is more flexible than PTFE tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.35/each

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    1/8 in
  • Tube Outer Diameter
    3/16 in
  • Wall Thickness
    1/32 in

Details

  • Color
    Black
  • Durometer
    75A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Temperature Range
    -10° to 480° F
  • UPC_NO
    193005149031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)