Motion
ZUSA-HT-309
USA Sealing Tubing - 3/16 in ID, 5/16 in OD, 10 ft Length, Viton Material
MI ITEM #11447405
MFR #ZUSA-HT-309
List Price$117.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/16 in ID, 5/16 in OD, 10 ft Length, Viton Material
MI ITEM #11447405
MFR #ZUSA-HT-309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.06/each for your price

Overview

Mfr description
ZUSA-HT-309 VITON TUBING - 3/16" ID X 5/
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels and is more flexible than PTFE tubing

Specifications

  • Tube Inner Diameter
    3/16 in
  • Tube Outer Diameter
    5/16 in
  • Length
    10 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Color
    Black
  • Durometer
    75A
  • UPC_NO
    193005149598
  • Wall Thickness
    1/16 in
  • Temperature Range
    -10° to 480° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text