Motion
ZUSA-HT-2425 3A SILICONE TUBING - 1/16"

USA INDUSTRIALS INC
ZUSA-HT-2425 3A SILICONE TUBING - 1/16"

USA Sealing - 25 ft. Length
MI ITEM #11447511
MFR #ZUSA-HT-2425 3A SILICONE TUBING - 1/16"
List Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-2425 3A SILICONE TUBING - 1/16"

USA Sealing - 25 ft. Length
MI ITEM #11447511
MFR #ZUSA-HT-2425 3A SILICONE TUBING - 1/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.30/each for your price

Overview

Mfr description
ZUSA-HT-2425 3A SILICONE TUBING - 1/16"
  • This high purity silicone tubing is platinum cured, made of FDA compliant materials, and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications.

Specifications

  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Bend Radius
    1/4 in
  • Color
    White
  • Durometer
    70A
  • UPC_NO
    193005373351
  • Wall Thickness
    1/32 in
  • Inner Diameter
    1/16 in
  • Operating Pressure
    40 psi
  • Outer Diameter
    1/8 in
  • Temperature Range
    -80° to 420° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought