Motion
ZUSA-HT-2483 3A SILICONE TUBING - 1/2" I

USA INDUSTRIALS INC
ZUSA-HT-2483 3A SILICONE TUBING - 1/2" I

USA Sealing - 2 ft. Length
Mi Item #11447540
MFR #ZUSA-HT-2483 3A SILICONE TUBING - 1/2" I
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-2483 3A SILICONE TUBING - 1/2" I

USA Sealing - 2 ft. Length
Mi Item #11447540
MFR #ZUSA-HT-2483 3A SILICONE TUBING - 1/2" I

Mfr description
ZUSA-HT-2483 3A SILICONE TUBING - 1/2" I
  • This high purity silicone tubing is platinum cured, made of FDA compliant materials, and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.09/each

Specifications

Dimensions

  • Bend Radius
    2-1/4 in
  • Inner Diameter
    1/2 in
  • Length
    2 ft
  • Operating Pressure
    40 psi
  • Outer Diameter
    3/4 in
  • Wall Thickness
    1/8 in

Details

  • Color
    White
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Temperature Range
    -80° to 420° F
  • UPC_NO
    193005373641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)