Motion
ZUSA-HT-2242
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 25 ft Length, PVC Material
Mi Item #11447594
MFR #ZUSA-HT-2242
Price$39.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 25 ft Length, PVC Material
Mi Item #11447594
MFR #ZUSA-HT-2242

Mfr description
ZUSA-HT-2242 3A PVC TUBING - 1/2" ID X 5
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/each

Specifications

Dimensions

  • Bend Radius
    3/4 in
  • Length
    25 ft
  • Operating Pressure
    20 psi
  • Tube Inner Diameter
    1/2 in
  • Tube Outer Diameter
    5/8 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005374167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)