Motion
ZUSA-HT-2254
USA Sealing Tubing - 1/4 in ID, 3/8 in OD, 10 ft Length, PVC Material
MI ITEM #11447600
MFR #ZUSA-HT-2254
Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/4 in ID, 3/8 in OD, 10 ft Length, PVC Material
MI ITEM #11447600
MFR #ZUSA-HT-2254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.71/each

Specifications

Dimensions

  • Bend Radius
    5/8 in
  • Length
    10 ft
  • Operating Pressure
    20 psi
  • Tube Inner Diameter
    1/4 in
  • Tube Outer Diameter
    3/8 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005374228

Overview

Mfr description
ZUSA-HT-2254 3A PVC TUBING - 1/4" ID X 3
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • PVC is used for general purposes and can withstand a wide range of chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought