1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZUSA-STF-QC-331
USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 316 Stainless Steel Material, Straight Shape, Polished
MI ITEM #
11447704
MFR #
ZUSA-STF-QC-331
Price
$937.03
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
USA INDUSTRIALS INC ZUSA-STF-QC-331
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZUSA-STF-QC-331
USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 316 Stainless Steel Material, Straight Shape, Polished
MI ITEM #
11447704
MFR #
ZUSA-STF-QC-331
Mfr description
ZUSA-STF-QC-331 SANITARY FITTING - QUICK
Connect straight to straight runs of tubing
Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$937
.03
/each
Add to Cart
Specifications
Dimensions
For Flange Outside Diameter
3.579 in
For Tube Outside Diameter
3 in
Length
18 in
Details
Appearance
Polished
Connection Type
Quick-Clamp
Material
316 Stainless Steel
Shape
Straight
Specifications Met
3A 63-03
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items