Motion
ZUSA-STF-QC-65

USA INDUSTRIALS INC
ZUSA-STF-QC-65

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, 90 Degree Elbow Shape, Polished
MI ITEM #11447758
MFR #ZUSA-STF-QC-65
List Price$89.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-65

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 304 Stainless Steel Material, 90 Degree Elbow Shape, Polished
MI ITEM #11447758
MFR #ZUSA-STF-QC-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.41/each for your price

Overview

Mfr description
ZUSA-STF-QC-65 SANITARY FITTING - QUICK-
  • Connect horizontal to vertical runs of tubing
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Specifications

  • Material
    304 Stainless Steel
  • Appearance
    Polished
  • Shape
    90 Degree Elbow
  • Specifications Met
    3A 63-03
  • For Tube Outside Diameter
    2 in
  • For Flange Outside Diameter
    2.516 in
  • Connection Type
    Quick-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought