1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZUSA-STF-BW-3
USA Sealing Sanitary Tube Fitting - Butt Weld Type, 304 Stainless Steel Material, 90 Degree Elbow Shape, Polished
MI ITEM #
11447772
MFR #
ZUSA-STF-BW-3
Price
$22.45
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
USA INDUSTRIALS INC ZUSA-STF-BW-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZUSA-STF-BW-3
USA Sealing Sanitary Tube Fitting - Butt Weld Type, 304 Stainless Steel Material, 90 Degree Elbow Shape, Polished
MI ITEM #
11447772
MFR #
ZUSA-STF-BW-3
Mfr description
ZUSA-STF-BW-3 SANITARY FITTING - BUTT WE
Connect horizontal to vertical runs of tubing
Weld these fittings to metal tubing for a permanent and flush connection that enables maximum flow through your process line
Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.45
/each
Add to Cart
Specifications
Dimensions
For Tube Outside Diameter
1 in
Length
1-1/2 in
Wall Thickness
0.065 in
Details
Appearance
Polished
Connection Type
Butt Weld
Material
304 Stainless Steel
Shape
90 Degree Elbow
Specifications Met
3A 63-03
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items