Motion
ZUSA-STF-BW-4

USA INDUSTRIALS INC
ZUSA-STF-BW-4

USA Sealing Sanitary Tube Fitting - Butt Weld Type, 304 Stainless Steel Material, 90 Degree Elbow Shape, Polished
MI ITEM #11447773
MFR #ZUSA-STF-BW-4
Price$29.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-BW-4

USA Sealing Sanitary Tube Fitting - Butt Weld Type, 304 Stainless Steel Material, 90 Degree Elbow Shape, Polished
MI ITEM #11447773
MFR #ZUSA-STF-BW-4

Mfr description
ZUSA-STF-BW-4 SANITARY FITTING - BUTT WE
  • Connect horizontal to vertical runs of tubing
  • Weld these fittings to metal tubing for a permanent and flush connection that enables maximum flow through your process line
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.52/each

Specifications

Dimensions

  • For Tube Outside Diameter
    1-1/2 in
  • Length
    2-1/4 in
  • Wall Thickness
    0.065 in

Details

  • Appearance
    Polished
  • Connection Type
    Butt Weld
  • Material
    304 Stainless Steel
  • Shape
    90 Degree Elbow
  • Specifications Met
    3A 63-03

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)