Motion
ZUSA-STF-BW-70

USA INDUSTRIALS INC
ZUSA-STF-BW-70

USA Sealing Sanitary Tube Fitting - Butt Weld Type, 304 Stainless Steel Material, 45 Degree Elbow Shape, Polished
MI ITEM #11447821
MFR #ZUSA-STF-BW-70
List Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-BW-70

USA Sealing Sanitary Tube Fitting - Butt Weld Type, 304 Stainless Steel Material, 45 Degree Elbow Shape, Polished
MI ITEM #11447821
MFR #ZUSA-STF-BW-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.57/each for your price

Overview

Mfr description
ZUSA-STF-BW-70 SANITARY FITTING - BUTT W
  • Connect horizontal to vertical runs of tubing
  • Weld these fittings to metal tubing for a permanent and flush connection that enables maximum flow through your process line
  • Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Specifications

  • Material
    304 Stainless Steel
  • Appearance
    Polished
  • Shape
    45 Degree Elbow
  • Specifications Met
    3A 63-03
  • For Tube Outside Diameter
    2-1/2 in
  • Wall Thickness
    0.065 in
  • Connection Type
    Butt Weld

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought