Motion
ZUSA-STF-QC-352

USA INDUSTRIALS INC
ZUSA-STF-QC-352

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 316 Stainless Steel Material, Tee Shape, Polished
MI ITEM #11447879
MFR #ZUSA-STF-QC-352
List Price$131.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-352

USA Sealing Sanitary Tube Fitting - Quick-Clamp Type, 316 Stainless Steel Material, Tee Shape, Polished
MI ITEM #11447879
MFR #ZUSA-STF-QC-352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.58/each for your price

Overview

Mfr description
ZUSA-STF-QC-352 SANITARY FITTING - QUICK
  • 3 Ports allow you to divert flow in multiple directions
  • Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Specifications

  • Material
    316 Stainless Steel
  • Appearance
    Polished
  • Shape
    Tee
  • Specifications Met
    3A 63-03
  • For Tube Outside Diameter
    1 in
  • For Flange Outside Diameter
    1.984 in
  • Connection Type
    Quick-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought