Motion
ZUSA-STF-QC-425

USA INDUSTRIALS INC
ZUSA-STF-QC-425

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Butt Weld Type, 316 Stainless Steel Material, Straight Shape, Polished
Mi Item #11447951
MFR #ZUSA-STF-QC-425
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-STF-QC-425

USA Sealing Sanitary Tube Fitting - Quick-Clamp to Butt Weld Type, 316 Stainless Steel Material, Straight Shape, Polished
Mi Item #11447951
MFR #ZUSA-STF-QC-425

Mfr description
ZUSA-STF-QC-425 SANITARY FITTING - 316 S
  • Known as ferrules these are used to connect clamp fittings to butt weld fittings
  • Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • For Flange Outside Diameter
    1.984 in
  • For Tube Outside Diameter
    1-1/2 in
  • Length
    1/2 in
  • Wall Thickness
    0.065 in

Details

  • Appearance
    Polished
  • Connection Type
    Quick-Clamp to Butt Weld
  • Material
    316 Stainless Steel
  • Shape
    Straight
  • Specifications Met
    3A 63-03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)